Abbotsford
HOFECW12R

HOFFMAN ECW12R Wrap cable red 12"

Price $68.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECW12R

Description

Securely holds cable to cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5 inch wide. Screw fastener and wrap styles. M5 self-tapping screw is used on Net series or PROLINE™ frames.


The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance

VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles

The M5 self-tapping screw is used on ProLine frames

VELCRO is a trademark of Velcro Industries B.V.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Cable and Power Management Length 8.00 in
Width 5.00 in Material Velcro
Color Red Application Datacom and Telecom Equipment; Networking, Storage and Data Center
UPC 783510109882

Packages

1 - UNIT - 1