Abbotsford
HOFECW8B

HOFFMAN ECW8B Wrap cable black 0.5x8"

Price $48.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECW8B

Description

VELCRO® Cable wrap securely holds cable to cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5 inch (12.7 mm) wide. M5 self-tapping screw is used on Net Series or PROLINE® frames.


The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance

VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles

The M5 self-tapping screw is used on ProLine frames

VELCRO is a trademark of Velcro Industries B.V.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Cable Wrap Type Cable and Power Management
Length 8 in Width 1/2 in
Material Velcro Color Black
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510109837

Packages

1 - UNIT - 1