Description
The aerial support tie in black with integral 1/2" (12.7mm) spacer for support strand applications is made of weather-resistant polypropylene. It is 5.6" long and 0.45" wide (142 x 11.4 mm), features a releasable locking style and can support a maximum bundle diameter of 1.0" (25.4 mm). It is designed for outdoor environments and comes in packages of 100.
Specifications
| Brand Name | Panduit | Type | Aerial Support Tie |
| Length | 5.6 In. | Width | 1.16 in |
| Bundle Diameter | 25 mm | Tensile Strength | 334 lb |
| Material | Weather Resistant Polypropylene | Color | Black |
| Standards | RoHS Compliant | Application | (1) To Attach Coax or Telephone Cable to The 1/4 Inch (6.4Mm) or 5/16 Inch (7.9Mm) Support Strand to form The Expansion Loop and Keep Equipment and Cables Clear of Pole Hardware |
| UPC | 074983601028 |
Packages
| 500 - UNIT - (500) |