Abbotsford
PANB3M2STL0

PANDUIT B3M2S-TL0 Dome-Top® Barb Ty Marker Tie -Wrap Standard Cross Section, Black

Price $2.8624 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:B3M2S-TL0

Description

Dome-TopĀ® Barb Ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 1.81 x .91 (46.0 x 23.1mm) marker write-on area, weather resistant nylon 6.6, black.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 2 IN
Tensile Strength 222 lb Material Nylon
Color Black Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983777389

Packages

250 - UNIT - (250)