Abbotsford
PANBT4LHTL69

PANDUIT BT4LH-TL69 Dome-Top® BT4LH-TL69 Barb Tie, Ivory, Flame Retardant PA6.6, 14.9"L, 120lb,

Price $1.3516 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT4LH-TL69

Description

Dome-TopĀ® barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, flame retardant nylon 6.6, natural (ivory).

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 378 mm
Width 13.2 mm Thickness 1.6 mm
Bundle Diameter 101.6 mm Tensile Strength 534 lb
Material Nylon Color Ivory
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application General
UPC 074983121571

Packages

500 - UNIT - (500)