Abbotsford
PANBT6LHL0

PANDUIT BT6LH-L0 Dome-Top® BT6LH-L0 Barb Tie, Black, UV PA6.6, 21.2"L, 120lb, PK50

Price $1.4938 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT6LH-L0

Description

The BT6LH-L0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 21.2” (538mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 21.2 In.
Width 13.2 mm Thickness 1.6 mm
Bundle Diameter 152 mm Tensile Strength 534 lb
Material Nylon Color Black
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application General
UPC 074983412815

Packages

500 - UNIT - (500)