Description
Dome-TopĀ® barb ty cable tie, light-heavy cross section, 27.5 (699mm) length, heat stabilized weather resistant nylon 6.6, black.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 27.5 in |
| Width | 13.2 mm | Thickness | 1.6 mm |
| Bundle Diameter | 203.2 mm | Tensile Strength | 534 lb |
| Material | Nylon | Color | Black |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint | Application | General |
| UPC | 074983112104 |
Packages
| 500 - UNIT - (500) |