Description
Dome-TopĀ® barb ty cable tie, intermediate cross section, 8.0 (203mm) length, flame retardant nylon 6.6, natural (ivory).
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 3.6 mm |
| Thickness | 1.0 mm | Bundle Diameter | 51.0 mm |
| Tensile Strength | 178 lb | Material | Nylon |
| Color | Ivory | Application | General |
| UPC | 074983121649 |
Packages
| 1000 - UNIT - (1000) |