PANDUIT BT2I-M0 Dome-Top® BT2I-M0 Barb Tie, Black, UV PA6.6, 8"L, 40lb, PK1000
Description
The BT2I-M0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 8.0” (203mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Standard Cross Section, Internal Toothing, Locking | Length | 8 in |
| Width | 6.3 mm | Thickness | 1 mm |
| Bundle Diameter | 51 mm | Tensile Strength | 178 lb |
| Material | Nylon 6/6 | Color | Black,Orange,White |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint | Application | For Recessed and Surface - General Purpose Lensed |
| UPC | 074983413638 |
Packages
| 5000 - UNIT - (5000) |