Description
Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, gray.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 0.19 in |
| Thickness | 0.05 IN | Bundle Diameter | 2.00 IN |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Gray | Application | General |
| UPC | 074983412013 |
Packages
| 5000 - UNIT - (5000) |