Abbotsford
PANBT2SM300

PANDUIT BT2S-M300 Dome-Top® BT2S-M300 Barb Tie, Black, High Heat UV PA6.6, 8"L, 50lb, PK1000

Price $0.1560 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT2S-M300

Description

The BT2S-M300 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.0” (203mm) length. Appropriate for Indoor/Outdoor use, made of Heat Stabilized Weather Resistant Nylon 6.6 with high resistance to ultraviolet light and high temperature applications, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 8 In.
Width 8.1 mm Thickness 1.1 mm
Bundle Diameter 51 mm Tensile Strength 222 lb
Material Nylon Color Black
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint Application General
UPC 074983100484

Packages

5000 - UNIT - (5000)