PANDUIT BT3I-C0 Dome-Top Cable Tie 178 N 11.3 in L Nylon 6.6 Black Intermediate Cross Section, UV-Resistant
Description
The BT3I-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 11.3” (287mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Item Name | Cable Tie | Type | Intermediate Cross Section, UV-Resistant |
| Length | 11.3 in | Width | 3.6 mm |
| Thickness | 1.2 mm | Bundle Diameter | 76.2 mm |
| Locking Type | Barb-Ty Locking | Tensile Strength | 178 N |
| Material | Nylon 6.6 | Color | Black |
| Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
| Packaging Quantity | 100/Pack | For Use With | GTS-E, GS2B-E, PTS, PPTS, STS2 Cable Tie Tools |
| Standards | CSA C22.2 No. 62275, 11130200, CSA Certified, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 (File E56854) | Application | For General, Indoor/Outdoor use |
| UPC | 074983413676 |
Packages
| 1000 - UNIT - (1000) |