Description
Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with weather-resistant Nylon 6.6 material it's ideal for indoor and outdoor environments and harsh UV light. Standard cross section, 8.5L (216mm), Tensile Strength: 222, Bundles up to 2.0 (51mm), black, 500pc.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 19.6 mm |
| Thickness | 1.3 mm | Bundle Diameter | 50.8 mm |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Standards | 89/60111 (E3), RoHS Complaint |
| Application | General | UPC | 074983854349 |
Packages
| 1000 - UNIT - (1000) |