Abbotsford
TABFO200502

ABB FO200-50-2 Ty-Rap® Cable Tie 50 lb 9 in L Polyethylene/Nylon Red Hook and Loop

Price $5.0365 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:FO200-50-2
Documents Documents

Description

High-quality hook and loop fasteners designed specifically for Thomas Betts. Enables quick and convenient bundling of data and fiber optic cables. Sizes available to accommodate varying bundle diameters. Screw and adhesive mounting bases provide multiple mounting options.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Hook and Loop
Length 9 in Width 0.75 in
Thickness 0.0625 in Bundle Diameter 2 in
Locking Type Hook and Loop Tensile Strength 50 lb
Material Polyethylene/Nylon Color Red
Temperature Rating Up to 104.4 °C Packaging Quantity 10/Pack
Application For Bundling Data and Fiber Optic Cables UPC 786210814667

Packages

1000 - UNIT - (1000)