Abbotsford
TABFOR180509

ABB FOR180-50-9 Ty-Rap® Cable Tie 50 lb 180 in L Polyethylene/Nylon White Hook and Loop

Price $65.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:FOR180-50-9
Documents Documents

Description

High-quality hook and loop fasteners designed specifically for Thomas Betts. Enables quick and convenient bundling of data and fiber optic cables. Sizes available to accommodate varying bundle diameters. Screw and adhesive mounting bases provide multiple mounting options.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Hook and Loop
Length 180 in Width 0.75 in
Thickness 0.0625 in Locking Type Hook and Loop
Tensile Strength 50 lb Material Polyethylene/Nylon
Color White Temperature Rating Up to 93.3 °C
Packaging Quantity 1/Pack Application For Bundling Data and Fiber Optic Cables
UPC 786210736068

Packages

1 - UNIT - 1