ABB L-11-40-9-D Catamount® Cable Tie 40 lb 11.77 in L Nylon 6/6 Natural Intermediate, Internal Toothing
Description
Cable tie, Catamount®, Nylon 66, Natural, Intermediate - series 30/40, 40 lb.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Intermediate, Internal Toothing |
| Length | 11.77 in | Width | 0.14 in |
| Thickness | 0.05 in | Bundle Diameter | 0.08 - 2.99 in |
| Locking Type | Plastic Pawl | Tensile Strength | 40 lb |
| Material | Nylon 6/6 | Color | Natural |
| Temperature Rating | -40 to 185 °F | Packaging Quantity | 500/Pack |
| Standards | UL File Number E49405 | UPC | 728494933047 |
Packages
| 1 - UNIT - 1 |