Abbotsford
TABL41814L

ABB L-4-18-1/4-L Cable tie striped nylon brown/yellow 4" 18lb 50pk

Price $0.2866 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-4-18-1/4-L
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name ABB Type Internal Toothing, Miniature Striped
Length 4 in Width 0.1 in
Bundle Diameter Max 0.625 in ; Max 15.88 mm Tensile Strength 18 lb 80 N
Material Nylon/Polyamide 6.6 Color Brown
Temperature Rating -40 to 185 °F UPC 728494071480

Packages

1 - UNIT - 1