Description
Catamount® Miniature striped cable tie made of polyamide (nylon 6.6) blue. Striped ties are used to identify wire bundles primarily for PIC and station cable binder marking. Telecom applications.
Specifications
| Brand Name | ABB | Type | Internal Toothing, Miniature Striped |
| Length | 4 in | Width | 0.1 in |
| Bundle Diameter | Max 0.625 in ; Max 15.88 mm | Tensile Strength | 18 lb 80 N |
| Material | Nylon/Polyamide 6.6 | Color | Blue |
| Temperature Rating | -40 to 185 °F | UPC | 728494096551 |
Packages
| 4000 - UNIT - (4000) |