Abbotsford
TABL41862L

ABB L-4-18-6/2-L Cable tie stripped blue/red 18lb 0.1x4" 50/pack

Price $0.2866 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-4-18-6/2-L
Documents Documents

Description

Catamount® Cable ties features state-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives. Catamount® has attained Mil-Spec I-45208 quality ratings from a number of equipment manufacturers.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Internal Toothing, Miniature Striped
Length 4 in Width 0.1 in
Thickness 1.13 mm Bundle Diameter 5/8 in
Locking Type Plastic Pawl Tensile Strength 18 lb
Material Nylon/Polyamide 6.6 Color Blue, Red
Temperature Rating -40 to 85 °C Environmental Conditions UL94V-2 Flammability
Packaging Quantity 50/Pack Application For Indoor Applications
UPC 728494088518

Packages

4000 - UNIT - (4000)