Abbotsford
TABL418810L

ABB L-4-18-8/10-L Cable tie striped grey/white 4x0.1"

Price $0.2866 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-4-18-8/10-L
Documents Documents

Description

Catamount® Ties and terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and valuepriced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes. Striped ties are used to identify wire bundles primarily for P.I.C. and station cable binder marking. Telecom applications. 18lb tensile strength. Pack of 50.

Specifications

Brand Name ABB Type Internal Toothing, Miniature Striped
Length 4 in Width 0.1 in
Bundle Diameter Max 0.625 in ; Max 15.88 mm Tensile Strength 18 lb 80 N
Material Nylon/Polyamide 6.6 Color Gray
Temperature Rating -40 to 185 °F UPC 728494095707

Packages

4000 - UNIT - (4000)