Abbotsford
TABL5300M

ABB L-5-30-0-M 5.8 in x 0.14 in Catamount Intermediate Nylon 6.6 Cable Ties (1000/Pack), Black

Price $0.1770 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB
Manufacturer #:L-5-30-0-M
Documents Documents

Description

Intermediate Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 147mm (5.8 Inches) for Bundle Diameter 2mm (0.06 Inches) to 50.8mm (2 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 134 Newtons (30 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 1000 Pack

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Intermediate
Length 5.51 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 1-1/4 in
Locking Type Plastic Pawl Tensile Strength 40 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -42.7 to 85 °C Packaging Quantity 1000/Pack
Standards UL File Number E49405, Military Specification UPC 728494915500

Packages

1000 - UNIT - (1000) 20K - UNIT - 20000