Description
Intermediate Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 147mm (5.8 Inches) for Bundle Diameter 2mm (0.06 Inches) to 50.8mm (2 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 134 Newtons (30 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 1000 Pack
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Intermediate |
| Length | 5.51 in | Width | 0.14 in |
| Thickness | 0.05 in | Bundle Diameter | 1-1/4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 40 lb |
| Material | Nylon 6/6 | Color | UV Black |
| Temperature Rating | -42.7 to 85 °C | Packaging Quantity | 1000/Pack |
| Standards | UL File Number E49405, Military Specification | UPC | 728494915500 |
Packages
| 1000 - UNIT - (1000) | 20K - UNIT - 20000 |