Description
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Intermediate, Internal Toothing |
| Length | 5.51 in | Width | 0.14 in |
| Thickness | 0.05 in | Bundle Diameter | 1-1/4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 40 lb |
| Material | Nylon 6/6 | Color | Natural |
| Temperature Rating | -40 to 85 °C | Packaging Quantity | 100/Pack |
| Standards | UL File Number E49405 | UPC | 728494915609 |
Packages
| 100 - UNIT - (100) | 2000 - UNIT = 20000 | 20K - UNIT - 20,000 |