Description
Standard Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 188.85mm (7.44 Inches) for Bundle Diameter up to 44.45mm (1.75 Inches), Width of 4.73mm (0.186 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 1000 Pack
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Standard |
| Length | 7.435 in | Width | 0.186 in |
| Thickness | 0.053 in | Bundle Diameter | 0.0625 - 1-3/4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
| Material | Nylon 6/6 | Color | UV Black |
| Temperature Rating | -40 to 185 °F | Packaging Quantity | 1000/Pack |
| Standards | UL File Number E49405, Military Specification | UPC | 728494917108 |
Packages
| 1000 - UNIT - (1000) | 10K - UNIT - 10000 |