Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188.85mm (7.435 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Standard, Internal Toothing |
| Length | 7.435 in | Width | 0.186 in |
| Thickness | 0.053 in | Bundle Diameter | 0.0625 - 1-3/4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
| Material | Nylon 6/6 | Color | Natural |
| Temperature Rating | -40 to 85 °C | Packaging Quantity | 100/Pack |
| Standards | UL File Number E49405 | UPC | 728494917207 |
Packages
| 100 - UNIT - (100) | 10K - UNIT - 10000 |