Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 192mm (7.6 Inches), Width of 4.6mm (0.18 Inches), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Bulk Pack
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Standard |
| Length | 7.435 in | Width | 0.186 in |
| Thickness | 0.053 in | Bundle Diameter | 0.0625 - 1-3/4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
| Material | Nylon 6/6 | Color | Natural |
| Temperature Rating | -42.7 to 85 °C | Packaging Quantity | 1000/Pack |
| Standards | UL File Number E49405, Military Specification | UPC | 728494917306 |
Packages
| 1000 - UNIT - (1000) | 10K - UNIT - 10000 |