Abbotsford
TABRS46520A

ABB RS-4.6-520A CABLE TIE 302/304 RTSST 200LB 21IN

Price $5.9765 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RS-4.6-520A
Documents Documents

Description

Ball-Lock 304 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 520mm (20.50 Inches), Width of 4.75mm (0.187 Inch), Thickness of 0.25mm (0.01 Inch), Bundle Diameter of 25.4mm (1 Inch) to 152mm (6 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Retained Tension
Length 20.5 in Width 0.187 in
Thickness 0.01 in Bundle Diameter 1 - 6 in
Locking Type Ball-Lock Tensile Strength 200 lb
Material 304 Stainless Steel Temperature Rating -80 to 300°C
Packaging Quantity 50/Pack Standards UL/EN/CSA62275 Type 2S AH-1 Plenum Rated
Application For Shipbuilding, Industrial, Oil and Gas, Heavy Equipment and Trucking, Wind Power, Solar Energy UPC 786210062976

Packages

1 - UNIT - 1