Abbotsford
TABRS79360A

ABB RS-7.9-360A CABLE TIE 302/304 RTSST 450LB 14IN

Price $6.0516 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RS-7.9-360A
Documents Documents

Description

Ball-Lock 304 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 360mm (14.2 Inches), Width of 7.75mm (0.305 Inch), Thickness of 0.25mm (0.01 Inch), Bundle Diameter of 25.4mm (1 Inch) to 102mm (4 Inches), Tensile Strength Rating of 2002 Newtons (450 Pounds)

Specifications

Brand Name ABB Type Stainless Steel
Length 14.2 in Width 0.305 in
Thickness 0.01 in; 0.25 mm Bundle Diameter 1 to 4 in ; 25.4 to 102 mm
Tensile Strength 450 lb 2002 N Material 304 Stainless Steel
UPC 786210063287

Packages

1 - UNIT - 1