Abbotsford
TABTB1250RLDH

ABB TB-12-50RLDH Cable tie double loop nylon 6/6 natural 50lb 0.19x11.8"

Price $0.2852 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TB-12-50RLDH

Description

Double loop cable ties allow the parallel routing of two bundles of cable with one single cable tie. The unique design loops itself twice through the head of the tie in separate latching pawls. Applications include appliance manufacturers, automotive, aerospace, data communications, and electrical equipment manufacturers.

Specifications

Brand Name ABB Type 2-Inlet, 2-Outlet, Rectangular
Length 11.8 in Width 0.19 in
Tensile Strength 50 lb 220 N Material Nylon/Polyamide 6.6
Color Ivory Temperature Rating -40 to 185 °F
UPC 786210863993

Packages

1000 - UNIT - (1000)