Description
Panel and Chassis Mounting Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 243.84mm (9.6 Inches), Width of 5.59mm (0.22 Inch), Thickness of 1.65mm (0.65 Inch), Tensile Strength Rating of 289 Newtons (65 Pounds), Mounting Hole Size of 8.13 - 17.27mm (0.32 - 0.68 Inch),.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Button Head, Internal Toothing |
| Length | 9.6 in | Width | 0.22 in |
| Thickness | 0.65 in | Bundle Diameter | 2.37 in |
| Locking Type | Stainless Steel Barb, Plastic Lip/Cam | Tensile Strength | 65 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Panel | Temperature Rating | -40 to 85 °C |
| Standards | ASTM D6779 | UPC | 786210810942 |
Packages
| 1 - UNIT - 1 |