Description
Self-locking Ty-RapĀ® identification ties may be marked with the special Thomas Betts marking pen which produces a permanent legend. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-RapĀ® tying tools used for regular ties.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Identification, Internal Toothing, Quadruple |
| Length | 7.25 in | Width | 0.19 in |
| Thickness | 0.055 in | Bundle Diameter | 0.38 - 1.75 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Temperature Rating | -40 to 185 °C | Packaging Quantity | 250/Pack |
| Standards | UL/EN/CSA 62275 Type 2/21S Rated for AH-2 Plenum | Application | For Indoor Applications |
| UPC | 786210826455 |
Packages
| 1 - UNIT - 1 |