Description
Self-locking Ty-RapĀ® identification ties may be marked with the special Thomas Betts marking pen which produces a permanent legend. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-RapĀ® tying tools used for regular ties.
Specifications
| Brand Name | Ty-Rap | Type | Identification |
| Length | 7.25 in | Width | .185 in |
| Bundle Diameter | 0.38 to 1.75 in ; 9.7 to 44.45 mm | Tensile Strength | 50 pounds ; 220 newtons |
| Material | Nylon,Polyamide | Color | Natural |
| Temperature Rating | -40 To 185 °F | Standards | UL E49405 |
| UPC | 786210825229 |
Packages
| 1 - UNIT - 1 |