Abbotsford
TABTY52315MX

ABB TY52315MX 7 inch x 0.09 inch Ty-Rap Weather-Resistant Nylon 6/6 Cable Tie (100/Pack), Black

Price $0.5523 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:TY52315MX
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Standard, Internal Toothing
Length 7 in Width 0.1 in
Thickness 0.043 in Bundle Diameter 1-1/2 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -40 to 85 °C Packaging Quantity 100/Pack
Standards ASTM D6779 UPC 786210875453

Packages

100 - UNIT = (100) 500 - UNIT = 500 1815 - UNIT = 181500