Abbotsford
TABTY544MX

ABB TY544MX 7.875 inch x 0.181 inch Pre-Mountable Cable Tie with Integrated Peg, Black

Price $4.0791 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY544MX

Description

Pre-Mountable Cable Tie with Integrated Peg for Mounting onto Porous Concrete or Similar Materials (Masonry), Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant Polyamide (Nylon 6.6) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 200mm (7.875 Inches), Width of 4.6mm (0.181 Inches), Thickness of 1.0mm (0.039 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), Mounting Hole Diameter of 6.4mm (0.25 Inches)

Specifications

Brand Name ABB Type Pre-Mountable with Integrated Nail
Length 7.8 in; 200 mm Width 0.18 in
Thickness 0.039 in; 1 mm Bundle Diameter Max 1.75 in ; Max 44.45 mm
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 To 185 °F UPC 786210806884

Packages

5000 - UNIT - (5000)