Description
Cable Tie, Flame Retardant White Nylon 6.6, Temperature Range of -20 to 65 Degrees Celsius (-4 to 149 F) for Indoor Applications, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Thickness of 1mm (0.04 Inch), Maximum Bundle Diameter 16mm (0.63 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Flame Retardant |
| Length | 3.62 in | Width | 0.093 in |
| Thickness | 0.03 in | Bundle Diameter | 0.08 - 0.63 in |
| Locking Type | Stainless Steel Barb, Slot grid | Tensile Strength | 18 lb |
| Material | Nylon/Polyamide 6.6 | Color | White |
| Temperature Rating | -40 to 85 °C | Standards | UL E49405 |
| UPC | 786210801056 |
Packages
| 1 - UNIT - 1 |