Description
High Performance Cable Tie, Blue Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -20 Degrees Celsius (-4 F) to 85 Degrees Celsius (185 F)
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Standard |
| Length | 13.4 in | Width | 0.27 in |
| Thickness | 0.65 in | Bundle Diameter | 0.236 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
| Material | Nylon/Polyamide 6.6 | Color | Blue |
| Temperature Rating | -40 to 185 °F | Standards | UL E49405 |
| UPC | 786210845043 |
Packages
| 1 - UNIT - 1 |