×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TABTY27MFR

ABB TY27MFR Ty-Rap® Cable Tie 120 lb 13.2 in L Nylon/Polyamide 6.6 White Flame Retardant

Price $1.4087 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY27MFR
Documents Documents

Description

Flame retardant cable tie for low smoke applications. This nylon 6.6 material meets UL 94V-O flammability rating.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Flame Retardant
Length 13.2 in Width 0.3 in
Thickness 0.03 in Bundle Diameter 0.236 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating -40 To 185 °F Standards UL E49405
UPC 786210899442

Packages

1 - UNIT - 1