Description
High Performance Cable Tie for Indoor applications, Purple Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.9mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Military Specified (MIL-SPEC MS3367-1-7),
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without Interleaving | Type | Standard |
| Length | 7.31 in | Width | 0.184 in |
| Thickness | 0.043 in | Bundle Diameter | 0.138 - 1.77 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | Nylon 6/6 | Color | Purple |
| Temperature Rating | -40 to 85 °C | Standards | UL File Number E49405, Military Specification |
| UPC | 786210844909 |
Packages
| 1 - UNIT - 1 |