Abbotsford
TABTY29M10

ABB TY29M-10 30.3 in x 0.27 inch Ty-Rap High Performance Cable Tie, White

Price $1.4267 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY29M-10
Documents Documents

Description

High Performance Cable Tie, White Color Nylon 6.6, Length of 770mm (30.3 Inches) for Bundle Diameter up to 229mm (9.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 30.3 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 9.02 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating -76 to 185 °F Standards UL E49405 Listed
UPC 786210122137

Packages

1 - UNIT - 1