Abbotsford
TABTY30050

ABB TY300-50 Ty-Fast® Cable Tie 50 lb 11.9 in L Nylon/Polyamide 6.6 Natural General Purpose, Halogen Free, Internal Toothing

Price $0.3181 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY300-50

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Fast®
Item Name Cable Tie Type General Purpose, Halogen Free, Internal Toothing
Length 11.9 in Width 0.184 in
Thickness 0.049 in Bundle Diameter 0.06 - 3 in
Locking Type Plastic Pawl, Plastic Lip/Cam Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 to 85 °C Standards UL File Number E49405
UPC 786210079967

Packages

1 - UNIT - 1