Abbotsford
TABTY34MX

ABB TY34MX Ty-Rap® Cable Tie without Interleaving 40 lb 5.94 in L Nylon 6/6 Black Mounting Head

Price $0.3524 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY34MX
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Mounting Head
Length 5.94 in Width 0.146 in
Thickness 1 mm Bundle Diameter 1-1/8 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards UL Listed, ASTM D6779, VG Approved
UPC 786210830902

Packages

1 - UNIT - 1