Description
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 371mm (14.6 Inches), Width of Width of 4.6mm (0.18 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie with Mounting Hole | Type | Integrated |
| Length | 14.62 in | Width | 0.19 in |
| Thickness | 0.055 in | Bundle Diameter | 4 in |
| Locking Type | Stainless Steel Barb, Slot Grid | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Edge Clip | Temperature Rating | -40 to 85 °C |
| Packaging Quantity | 100/Pack | UPC | 786210883540 |
Packages
| 1 - UNIT - 1 |