Description
Cable Tie, Black Polyamide (Nylon 12) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 186mm (7.3 Inches), Width of 4.8mm (0.19 Inch), Thickness of 1.3mm (0.05 Inch), Tensile Strength Rating of 180 Newtons (40 Pounds)
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Standard |
| Length | 7-1/4 in | Width | 0.178 in |
| Thickness | 0.04 in | Bundle Diameter | 0.138 - 1.77 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 35 lb |
| Material | Nylon 6/6 | Color | Black |
| Temperature Rating | -40 To 185 °F | UPC | 786210848006 |
Packages
| 1 - UNIT - 1 |