Abbotsford
TABTYC28MX

ABB TYC28MX 14.2 inch x 0.19 inch Ty-Rap High-Performance Nylon 6.6 Cable Tie, Black

Price $1.9835 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYC28MX
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 14.12 in Width 0.183 in
Thickness 0.046 in Bundle Diameter 0.138 - 4.01 in
Locking Type Stainless Steel Barb Tensile Strength 35 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards ASTM D6779
UPC 786210848020

Packages

1 - UNIT - 1