Abbotsford
TABTYH232M

ABB TYH232M Cable tie heat-stabilized 18lbs 0.091x8"

Price $0.2708 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYH232M

Description

Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.

Specifications

Brand Name Thomas & Betts Item Name Cable Tie
Type Heat-Stabilized Length 8.04 in
Width 0.09 in Thickness 0.04 in
Bundle Diameter 0.06 - 2.01 in Locking Type Stainless Steel Barb
Tensile Strength 18 lb Material Nylon/Polyamide 6.6
Color Green Temperature Rating -40 to 221 °F
Standards UL E49405 Listed Application For High Temperature
UPC 786210393018

Packages

1 - UNIT - 1