Description
Cable Tie, Heat Stabilized Polyamide (Nylon 6.6) - Greenish Tint for Temperatures up to 105 Degrees Celsius (221 F) for Indoor Applications, Length of 277mm (10.9 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1.3mm (0.05 Inch), Maximum Bundle Diameter 76mm (2.99 Inches), Tensile Strength Rating of 120 Newtons (27 Pounds)
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Heat-Stabilized |
| Length | 11.1 in | Width | 0.14 in |
| Thickness | 0.05 in | Bundle Diameter | 4.02 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 26 lb |
| Material | Nylon/Polyamide 6.6 | Color | Green |
| Temperature Rating | -40 To 221 °F | Standards | UL E49405 Listed |
| UPC | 786210514673 |
Packages
| 1 - UNIT - 1 |