Abbotsford
TABTYHT25M

ABB TYHT25M Ty-Rap® Cable Tie without Interleaving 50 lb 7.31 in L Nylon/Polyamide 4.6 Olive Extra High Temperature, Halogen Free

Price $2.4700 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYHT25M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Extra High Temperature, Halogen Free
Length 7.31 in Width 0.188 in
Thickness 0.048 in Bundle Diameter 0.187 - 1.77 in
Locking Type Stainless Steel Barb, Steel Nose Tensile Strength 50 lb
Material Nylon/Polyamide 4.6 Color Olive
Temperature Rating -40 to 150 °C Standards UL File Number E49405, ASTM D6779
UPC 786210952703

Packages

1 - UNIT - 1