Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
| Brand Name | ABB | Type | Extra High Temperature, Halogen Free |
| Length | 14.2 in | Width | 0.19 in |
| Thickness | 0.05 in; 1.3 mm | Bundle Diameter | 0.187 to 4 in ; 4.75 to 102 mm |
| Tensile Strength | 50 lb 222 N | Material | Nylon/Polyamide 6.6 |
| Color | Olive | Temperature Rating | -40 To 302 °F |
| Standards | UL E49405 | UPC | 786210952710 |
Packages
| 1 - UNIT - 1 |