Abbotsford
TABTYM5423X

ABB TYM5423X Strap hanger weather-resistant nylon 200lbs 0.5x24"

Price $15.8051 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYM5423X

Description

Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.

Specifications

Brand Name Ty-Rap Type Messenger Hanger Strap
Length 24 in Width .500 in
Bundle Diameter 7 in ; 177.8 mm Tensile Strength 200 pounds ; 890 newtons
Material Nylon,Polyamide Color Black
Temperature Rating -40 To 176 °F UPC 786210807430

Packages

100 - UNIT - (100)