Abbotsford
TABTYP25MX

ABB TYP25MX Ty-Rap® Cable Tie without interleaving 30 lb 7.015 in L Polypropylene Black Weather/UV-Resistant

Price $0.4272 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYP25MX
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without interleaving Type Weather/UV-Resistant
Length 7.015 in Width 0.186 in
Thickness 0.048 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 30 lb
Material Polypropylene Color Black
Temperature Rating -40 to 85 °C Standards ASTM D6779
UPC 786210825304

Packages

1 - UNIT - 1